intuwz48e120u

AC Hour Meter Non-Resettable, 120 VAC

In Stock
Price $68.60 / EA
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:UWZ48E-120U

Description

Flush mounted with bracket, the UWZ48E unit fits into a 1.79" x 1.79" (45.5 x 45.5 mm) cutout. The thickness of the panel for flush mounting can be up to .35" (9 mm). The unit is secured in position by a plastic slip-on retaining bracket. The unit also fits square or round openings for 72 mm with optional 72 mm bezel.

Specifications

Brand Name Intermatic Item Name AC Hour Meter
Type Non-Resettable Display Type Analog
Timing Range 99999.99 hr Voltage Rating 120 VAC
Temperature Rating -40 to 160 °F Frequency Rating 60 Hz
Series/Model UWZ48E Bezel Face Size 1.89 X 1.89 in
Bezel Face Type Square Mounting Flush
Includes Bracket Standards UL Listed, CSA, CE Certified, HVACR Rated
Application For Indoor Use UPC 614573212106

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok