Abbotsford
SIE7KM31200BA011DA0

SIEMENS CANADA LTD 7KM31200BA011DA0 PAC3120, DISPLAY, AC/DC, 2DI/DO, RS485

Price $2,007.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:7KM31200BA011DA0

Description

PAC3120 LCD 96 x 96 mm, Panel Mount Power Meter, 100+ Measurements, THD harmonics, 2-Dig In & 2-Dig Out, Standard RS485. U rated input: 690/400V 45-65Hz IE rated input:X/1A oder X/5A AC Power supply: 100 ... 250 V +-10 % AC/DC screw connections

Specifications

Brand Name Siemens Sub Brand Power Monitoring
Item Name Power Monitoring Device Voltage Rating 100 - 250 VAC/VDC
Amperage Rating 7 - 130 mA Frequency Rating 45/65 Hz
Resistance 55 ? Accuracy +/-0.5%, +/-0.2%
Display LCD Length 96 mm
Width 96 mm Depth 56 mm
Standards IEC62053-31, Approval Australia UPC 804766996375

Packages

1 - UNIT - 1