Abbotsford
idi33856

IDEAL INDUSTRIES 33-856 VDV MultiMedia Cable Tester Kit

Price $228.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-856

Description

VDV multimedia cable tester kit. Easy-to-use tester for installers working with voice, data and video applications. One tester for all applications! Comprehensive testing for Voice, Data and Video applications. Designed for testing in residential and commercial environments. Supports RJ11/12, RJ45, and coax F-Connector cabling and interfaces. Easy-to-read LCD display with PASS/Miswire indicators, wiremap display and troubleshooting modes. Multi-tone support for cable tracing and fault isolation. Convenient internal storage for remote.


Voice/Data/Video LCD based wire mapper verifies cable continuity

Identifies errors by pin: shorts, opens, miswires, reversals, and split pairs

For twisted pair, coax, and phone type cables

Designed for Cat 3/5/5e/6/6a cables; RG59/6/ 6 Quad

RJ-45; RJ-11/12; and Female F port interfaces

Tone generator with 4 selectable tones

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name VDV Cable Tester Type VDV MultiMedia Cable Tester Kit
Display Digital LCD Includes Tester, Built-In Remote, Satin RJ11 Patchcord And Satin RJ45 Patchcord, LA-4158 LinkMaster PRO UTP Remotes 2 Through 8 (Data Only), LA-4235 LinkMaster PRO XL Remotes 2 Through 8 (Voice And Data Only), IA-4868 Small Black Soft Carrying Case, LA-4157 Security Kit -(8) Position Modular Adapter And Eight RJ-45 To Alligator Clip Lead Sets, LA-4173 BNC Accessory Kit
Application For Multimedia UPC 783250585359

Packages

1 - UNIT - 1
Customers who bought this item also bought