Abbotsford
idi33509

IDEAL INDUSTRIES FT-45 Feed-Thru Starter Kit

Price $212.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-509

Description

The Feed-Thru Starter Kit is designed to provide you with our recommended tools and plugs to cut, strip, and terminate IDEAL’s Feed-Thru modular plugs onto twisted pair cables. Feed-Thru modular plugs offer several advantages over standard modular RJ-45 plugs such as: Verify conductor order prior to trimming. No exact trim length requirement. Pair twists pulled near pins minimize excessive untwisting for better termination. Jacket consistently secured under strain relief for a more secure termination. Ideal for electricians and datacom installers. Applications: CAT5e/CAT6 twisted pair cable preparation and crimp termination for Feed-Thru Modular Plugs.


Feed-Thru modular plugs offer several advantages over standard modular RJ-45 plugs such as:

Verify conductor order prior to trimming - No exact trim length requirement

Pair twists pulled near pins minimize excessive untwisting for better termination

Jacket consistently secured under strain relief for a more secure termination

Ideal for electricians and datacom installers.

Applications: CAT5e/CAT6 twisted pair cable preparation and crimp termination for Feed-Thru Modular Plugs.

Specifications

Brand Name Ideal Sub Brand FT-45™
Item Name Feed-Through Starter Kit Color Multi-Color
Includes 30-495 FT-45® Crimp Tool, 45-605 PrepPRO® Cable Stripper, 35-088 Electrician's Scissors, (50) 85-371 CAT5e Feed-Thru RJ45 Connectors, (50) 85-376 CAT6 Feed-Thru RJ45 Connectors, (25) 85-380 Blue Strain Relief Boots, Plano® Carrying Case Standards Buy American Compliant, RoHS Compliant
Application For Electricians and Datacom Installers UPC 783250657773

Packages

1 - UNIT - 1