Abbotsford
klncl110kit

KLEIN TOOLS CL110KIT Electrical Maintenance and Test Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:CL110KIT

Description

Klein Tools Clamp Meter Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The kit allows for easy testing of live circuits and measuring of voltage. The kit includes a carrying pouch, test leads and batteries.PRODUCT FEATURES:• Detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed• Line splitter allows the measuring of current draw up to 15A without splitting the load's power cord• CAT III 600V, Class 2, Double insulation safety rating• Clamp meter built to withstand a 3.3' (1 m) drop• Backlit display for clear readings• Includes a case, test leads and batteries

Specifications

Brand Name Klein Tools Item Name Electrical Maintenance and Test Kit
Includes (1) CL110 400A Auto-Ranging Digital Clamp Meter, (1) RT210 GFCI Receptacle Tester, (1) 69409 Line Splitter, Test Leads, Batteries, Carrying Case Standards ETL, cULus Listed, CE
Application For Testing and Measuring Voltage UPC 926446905634
This website uses cookies to ensure you get the best experience on our website. Read more
Ok