Abbotsford
mil248820

MILWAUKEE TOOL 2488-20 M12 Soldering Iron (Tool Only)

Price $99.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2488-20

Description

The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on a M12 Compact Battery Pack.

Specifications

Brand Name Milwaukee Sub Brand M12
Item Name Soldering Iron Type Lithium Ion
Tip Diameter 0.02 in Length 10.06 in
Material Rubber Color Black,Red
Temperature Range 750 °F Includes (1) Pointed Tip and (1) Chisel Tip
UPC 045242509973

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok