Abbotsford
mil49800401

MILWAUKEE 49-80-0401 M12™ Soldering Iron Pointed Chisel Tip

Price $14.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-80-0401

Description

Milwaukee soldering iron tips are copper core, nickel and iron coated for max durability. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron. Offering the best in class performance.


Tip shape: chisel

Tip width: .2 in.

Tip length: 1.69 in.

Copper core

Optimized for fast heat up

Copper core, nickel and iron coated

For use with M12 soldering iron 2488-20

Specifications

Brand Name Milwaukee® Sub Brand M12™
Material Copper Color Copper,Iron Coated,Nickle
Tip Size 0.02 IN UPC 045242510009

Packages

1 - UNIT - 1