Abbotsford
wag20068034

WAGO 2006-8034 Distribution Terminal Block with Operating Slots, Blue

Price $12.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2006-8034

Description

Distribution terminal block; with operating slots; 1 x 6 mm² / 6 x 1.5 mm²; with integrated end plate; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 6,00 mm²; blue.

Specifications

Brand Name Wago Corp Item Name Distribution Terminal Block
Type 1-Level Voltage Rating 800 V
Amperage Rating 41 A Number of Poles 7
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Wire Strip Length 13 - 15 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide 6.6
Terminal Material Chrome-Nickel Spring Steel Color Blue
Dimensions 9 mm W x 32.9 mm D x 73.8 mm H Standards AEx Approved, CCCEx Approved, CCA Approved, CE Certified, IEC/EN 60947-7-1, KEMA-KEUR, RoHS Compliant, UL 94V-0 Flammability Rating, UL Listed, UK-CA

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok