
WAGO 221-413/K194-4045/000-10 24-12 AWG 3-Conductor Compact Splicing Connector (350 Pieces/Jar), Transparent
Specifications
Brand Name | Wago Corp | Item Name | Splicing Connector |
Size | 0.736 in W x 0.327 in H | Voltage Rating | 450 V, 4 kV |
Amperage Rating | 32 A | Conductor Size | 24-12 AWG Solid/Stranded/Finely Stranded |
Overall Length | 0.732 in | Type | Compact, Lever Operated |
Strip Length | 0.43 in | Connection Type | Side Wired |
Color | Transparent | Temperature Rating | 85 °C |
Standards | RoHS Compliant, UL 94HB Flammability Rating | Application | For All Conductor Types |
Packages
1 - UNIT - 1 |