Abbotsford
wag222413k1944045

WAGO 222-413/K194-4045 Lever-Nuts™ Splicing Connector Compact (50 Pieces/Pack)

Price $27.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:222-413/K194-4045

Description

LEVER-NUTSĀ® splicing connector; 3-conductor with operating levers; 28-12 AWG; gray housing; Box of 50 pieces

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Size 0.669 in W x 0.807 in D x 0.571 in H
Voltage Rating 600 V Amperage Rating 20 A
Conductor Size 28-12 AWG Type Compact, Lever Operated, 3-Port
Series/Model 222 Strip Length 0.37 in
Connection Type Cage Clamp Color Gray
Temperature Rating 105 °C Standards cULus Listed
Application For Solid and Stranded Wire UPC 791154346679

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok