Description
RJ45 panel connector for front installation 22.5 mm Female/female 1:1
Specifications
| Brand Name | Wago Corp | Item Name | Panel Connector |
| Type | RJ45 | Connection | Female |
| Material | Polyamide | Cable Type | Category 6A |
| Amperage Rating | 1.5 A | Voltage Rating | 24 VAC |
| Temperature Rating | -20 to 70 °C | Standards | cULus Listed |
| UPC | 055143883912 |
Packages
| 1 - UNIT - 1 |