Abbotsford
tecipbna2502s

TECHSPAN IPBNA2502S #250-#10 SOL Type IPB-S Pre-Insulated Power Bars Single-Sided Conductor Entry, Aluminum Clear

Price $56.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IPBNA2502S

Description

PRODUCT FEATURES:- Manufactured from high strength aluminum alloy- Dual rated for aluminum and copper conductors, 600 Volt, 90°C- Wide conductor range: 750 kcmil - 14 Sol.- Allows exibility in the eld and reduces number of connectors in inventory- Multiple conductor congurations: 2 through 14 position- Suitable for use in panelboards, cable trays, raceways, ducts and troughs- Pre-lled with oxide inhibitor, prevents oxidation, moisture and contaminants from entering contact area- Supplied with removable access plugs over screw and conductor ports providing protection against contaminants- Pre-insulated at factory with high dielectric strength plastisol- Clear insulation allows for visual conrmation that conductor is properly inserted- Saves time, eliminates taping, reduces overall installation costs- Abrasion and chemical resistant- Will not support combustion

Specifications

Brand Name Techspan Item Name Pre Insulated Power Bar
Voltage Rating 600 V Conductor Size 10 AWG - 250 kcmil
Overall Length 1.9 in Type Single-Sided, Type IPB-S
Contact Material Aluminum Alloy Insulating Material Plastisol
Color Black Temperature Rating 90 °C
Standards UL Listed, CSA Certified, RoHS Compliant Application For Use in Panelboards, Cable Trays, Raceways, Ducts and Troughs
UPC 776856266166

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok