bur115

BURNDY 115 115GM Weld Metal Standard Cartridge

In Stock
Price $18.12 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:115

Description

Application: For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection.Welding Powder Size: 115 GM, Recommended Accessories: B370320-02 Steel Disc.

Specifications

Brand Name Burndy Sub Brand Weld Metal
Item Name Welding Powder Type Powder
Size 115 g Material Steel
Container Type Cartridge Form Solid
Color Gray/Silver Odor/Scent Characteristic
Composition 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride For Use With 250-300 MCM Cables
Standards RoHS Compliant Application For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection
UPC 781810402252

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok