Abbotsford
KLN60141

KLEIN TOOLS, INC 60141 HELMET WELDING PANORAMIC

Price $631.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60141

Description

Klein Tools Phoenix™ Series Panoramic Welding Helmet features an integrated cooling fan that maintains optimal airflow within the helmet cavity to stay cool and fog-free. An LED headlamp with automatic work mode provides instant weld inspection and workspace illumination. The panoramic Three-Window design features a large 15.3-Square-Inch True-Color auto-darkening filter with fixed shade side windows, delivering an exceptionally wide field of vision essential for complex welding positions.

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet
Type Welding Helmet Material Nylon-Shell
Includes Helmet, (2) Front Outer Shield, (2) Front Inner Shield, Headgear, Sweatband, Fan, Side Windows, Auto-Darkening Filter, Modular Battery Standards ANSI Z87.1-10, CSA Z94.3-20
Application Welding UPC 092644601415

Packages

1 - UNIT - 1