Abbotsford
KLNKWHISHIELD

KLEIN TOOLS, INC KWHISHIELD HELMET WELDING PANORAMICINNER SHIELD 5 PACK

Price $15.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KWHISHIELD

Description

Designed for the Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141), these clear inner shield replacements help protect the main welding lens from spatter, debris, and scratches. Precision cut for a proper fit, the durable polycarbonate shields are easy to replace to minimize downtime on the job. Includes a convenient 5-Pack to keep replacements readily available.

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Inner Shield, 5-Pack
Type Inner Shield Material Polycarbonate
Color Clear Dimensions 4.06 inch (L) x 0.4 inch (W) x 3.78 inch (H) x 0.4 inch (Thickness)
For Use With Phoenix™ Series Panoramic Welding Helmet Application Installed on Welding Helmet ADF
UPC 092644605734

Packages

1 - UNIT - 1