Abbotsford
KLNKWHSWTBND

KLEIN TOOLS, INC KWHSWTBND HELMET WELDING PANORAMICSWEATBAND REPL 3PK

Price $39.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KWHSWTBND

Description

Klein Tools Welding Helmet Sweatband enhances comfort and hygiene for Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141). Padded construction reduces pressure while advanced moisture-wicking fabric with odor control keeps workers cool and fresh. Hook and loop attachment system makes installation quick and easy. Machine washable for long-term use and cleanliness in demanding work environments. Sold in 3-Pack.

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Sweatband Replacement, 3-Pack
Material Polyester Type Sweatband
Color/Finish Orange and Black Dimensions 19.3 inch (L) x 3.2 inch (W) x 3.2 inch (H)
Application Cooling and Sweat Absorption from Front and Side of Head UPC 092644607097

Packages

1 - UNIT - 1