Abbotsford
mil48223543

MILWAUKEE 48-22-3543 9 in. Locking Welder'S Clamp

Price $32.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3543

Description

The MILWAUKEE® 9" TORQUE LOCK™ Locking Welder's Clamp provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3543 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.


Faster tool set up and more locking force than the competition

Welder's jaw provides maximum access and visibility to work piece

Rust protection increases tool life by reducing corrosion

Ergonomic handles with anti-pinch design

One-handed control release is efficient and easy

Forged alloy steel for maximum tool strength and durability

Hardened jaws provide better grip force on jobsite material

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee® Material Forged Alloy Steel
UPC 045242482092

Packages

1 - UNIT - 1