Abbotsford
panjp4cmbx20

PANDUIT JP4CMB-X20 StrongHold™ JP4CMB-X20 J-Hook System, Black

Price $13.3242 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JP4CMB-X20
Documents Documents

Description

StrongHold JP4CMB-X20 J-Hook with Ceiling Mount Bracket has a patented design, featuring complete horizontal and vertical 1” bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Has one 3/16” (M5), 1/4” (M6), and 3/8” (M10) mounting hole, 4.00” (101.6mm) max. Made of Nylon 6.6, are black in color, and come in packages of 10.

Specifications

Brand Name Panduit Sub Brand J-Pro™
Item Name Cable Support with Ceiling Mount Bracket Type Cable Support
Size 4 in Capacity 45.37 kg
Material Nylon 6.6/Metal Finish Black
Dimensions 9-1/2 in L x 9-1/2 in W x 7.7 in H Standards ULC Listed, cULus Listed
Application For Route High Performance Communication Cabling in Air Handling Spaces UPC 074983966141

Packages

10 - UNIT - (10)