Abbotsford
ericat32

ERICO CAT32 2" CADDY® CABLECAT J-Hook

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:CAT32

Description

CADDY® cablecat J-hook, Pre-galvanized steel, Cost effective alternative to expensive cable tray, Provide smoother cable pull and greater corrosion resistance, cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems.

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Cablecat J-Hook Type Single-Sided
Size 2 in dia Material Steel
Color/Finish Pre-Galvanized For Use With CAT5 Cable
Standards cULus Listed Application Datacom and Low Voltage, Electrical
UPC 782856300144

Packages

1 - UNIT - 1 60 - UNIT - (60) 480 - UNIT - 480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok