Abbotsford
PANABM1MM0

PANDUIT CANADA CORP. ABM1M-M0 ABM1M-M0 Cable Tie Mount

Price $0.5043 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM1M-M0

Description

Panduit’s ABM1M-M0 cable tie mounts provide a solution for miniature cable ties. They are 0.50” x 0.50” (12.7mm x 12.7mm), made of weather-resistant nylon 6.6, black in color and come in packages of 1000. These mounts do require a user-supplied adhesive (adhesive is not included with these – for comprehensive adhesive-backed mounts, reference ABM1M-A or ABM1M-AT version).

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.5 in
Height 0.125 in Mounting User Supplied Adhesive
UPC 074983100255

Packages

1000 - UNIT - (1000)