Abbotsford
PANASMSAT

PANDUIT CANADA CORP. ASMS-A-T ASMS-A-T Cable Tie Mount, Natural, PA6.6, Two-Part Epoxy, 1.125x1.125", PK200

Price $6.2856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ASMS-A-T
Documents Documents

Description

Panduit ASMS-A-T Epoxy Applied Swivel Mounts are affixed with user supplied EMA epoxy. They swivel 360? in order to assure proper orientation with harness and have four inspection holes to observe adhesive coverage. Mounts are 1.125” x 1.125” (28.6 x 28.6mm) in size and are for use in indoor environments. The mount is made of Nylon and the base is made of Aluminum. They are natural in color and come in packages of 200.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 1.12 in Height 0.35 in
Mounting EMA Epoxy Application Indoor
UPC 074983580064

Packages

200 - UNIT - (200)