Abbotsford
PANAST105C100

PANDUIT CANADA CORP. AST10-5-C100 AST10-5-C100 Aerial Support

Price $1.3471 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:AST10-5-C100
Documents Documents

Description

The aerial support tie in black with integral 1/2" (12.7mm) spacer for support strand applications is made of weather-resistant polypropylene. It is 5.6" long and 0.45" wide (142 x 11.4 mm), features a releasable locking style and can support a maximum bundle diameter of 1.0" (25.4 mm). It is designed for outdoor environments and comes in packages of 100.

Specifications

Brand Name Panduit Type Aerial Support Tie
Length 5.6 In. Width 1.16 in
Bundle Diameter 1 In. Tensile Strength 334 lb
Material Weather Resistant Polypropylene Color Black
Standards RoHS Compliant Application (1) To Attach Coax or Telephone Cable to The 1/4 Inch (6.4Mm) or 5/16 Inch (7.9Mm) Support Strand to form The Expansion Loop and Keep Equipment and Cables Clear of Pole Hardware
UPC 074983601028

Packages

500 - UNIT - (500)