Abbotsford
PANBT15MM69

PANDUIT CANADA CORP. BT1.5M-M69 Dome-Top® BT1.5M-M69 Cable Tie

Price $0.2117 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT1.5M-M69

Description

Dome-TopĀ® barb ty cable tie, miniature cross section, 6.3 (160mm) length, flame retardant nylon 6.6, natural (ivory).

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 6.3 in
Width 0.18 in Thickness 0.05 IN
Bundle Diameter 1.5 IN Tensile Strength 80 lb
Material Nylon Color Natural
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint Application General
UPC 074983121663

Packages

2000 - UNIT - (2000)