Abbotsford
PANBT15IM1

PANDUIT CANADA CORP. BT1.5I-M1 Dome-Top® BT1.5I-M1 Cable Tie

Price $0.1010 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:BT1.5I-M1

Description

Dome-TopĀ® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, brown.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.14 in
Thickness 0.04 IN Bundle Diameter 1.50 IN
Tensile Strength 178 lb Material Nylon
Color Brown Standards UL Compliant 62275, UL Listed #E56854
Application General UPC 074983413485

Packages

5000 - UNIT - (5000)