Abbotsford
PANUGCTE3SX0

PANDUIT CANADA CORP. UGCTE3S-X0 HOOK & LOOP CINCH CABLE TIE, BLACK

Price $6.1110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:UGCTE3S-X0

Description

Ultra-Cinchâ„¢ hook & loop cinch cable tie, end mount grommet, 12.0 (305mm) length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black.

Specifications

Brand Name Panduit Sub Brand Ultra-Cinch™
Type Hook & Loop Cinch Cable Tie Length 12 In.
Width 0.85 In. Tensile Strength 222 lb
Material Nylon Color Black
Standards RoHS Compliant Application Ideal for Applications Requiring Frequent Moves, Adds, or Changes
UPC 074983993215

Packages

100 - UNIT - (100)