Abbotsford
TAB6964052769

ABB 696-40527-6-9 STRIPED CBL TIE 18LB 4IN BLU/WHI NY

Price $0.3850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:696-40527-6-9

Description

Striped Cable Tie for Binder ID, Blue/White Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 91mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Striped Binder ID
Length 3.62 in Width 0.09 in
Bundle Diameter 5/8 in Locking Type Stainless Steel Barb
Tensile Strength 18 lb Material Nylon/Polyamide 6.6
Color Blue Temperature Rating 185 °F
UPC 786210072227

Packages

1 - UNIT - 1