Abbotsford
TAB696405270C

ABB 696-40527-0-C Ty-Rap® Cable Tie 18 lb 3.62 in L Nylon/Polyamide 6.6 Black Striped Binder ID

Price $8.6327 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:696-40527-0-C

Description

Designed primarily for PIC and station cable binder marking, these self-locking ties install without tools in less than 10 seconds. Compared to an installation time of 30 to 60 seconds using the twisted wire method, the time saving is substantial. High-contrast colour stripes extend to end of tail for instant, permanent identification of binder. 1000 pieces.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Striped Binder ID
Length 3.62 in Width 0.09 in
Bundle Diameter 0.625 in Locking Type Stainless Steel Barb
Tensile Strength 18 lb Material Nylon/Polyamide 6.6
Color Black UPC 786210652146

Packages

60 - UNIT - (60)