ABB ELECTRIFICATION CANADA INC FO200-50-0 Ty-Rap® Cable Tie 50 lb 9 in L Nylon/Polyethylene Black Hook and Loop
Description
TY-RAPĀ® hook and loop tie made of UL94V-2 rated material. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Hook and Loop |
| Length | 9 in | Width | 3/4 in |
| Bundle Diameter | 2 in | Locking Type | Velcro Fastener, Hook and Loop |
| Tensile Strength | 50 lb | Material | Nylon/Polyethylene |
| Color | Black | Temperature Rating | -40 to 220 °F |
| UPC | 786210712406 |
Packages
| 1 - UNIT - 1 |