ABB ELECTRIFICATION CANADA INC FOL300-50-2 Ty-Rap® Cable Tie 50 lb 12 in L Nylon/Polyamide Orange Hook and Loop
Description
TY-RAPĀ® buckle tie made of UL94V-2 rated material. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Hook and Loop |
| Length | 12 in | Width | 0.75 in |
| Thickness | 0.0625 in | Bundle Diameter | 3 in |
| Locking Type | Hook and Loop | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide | Color | Orange |
| Mounting | Screw Hole | Temperature Rating | Up to 93.3 °C |
| Packaging Quantity | 10/Pack | Standards | ASTM D6779 |
| Application | For Bundling Data and Fiber Optic Cables | UPC | 786210813523 |
Packages
| 1000 - UNIT - (1000) |