Abbotsford
TABL1450MH9D

ABB L-14-50MH-9-D Cable tie mounting head 14.5in 50lb 500pack

Price $0.5684 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-14-50MH-9-D
Documents Documents

Description

CATAMOUNT® mounting head tie made of nylon.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Integrated Mounting Hole
Length 14.9 in Width 0.19 in
Thickness 0.05 in Bundle Diameter 0.0625 - 4 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Mounting Edge Clip Packaging Quantity 500/Pack
Standards UL E49405 Listed UPC 728494912301

Packages

5000 - UNIT - (5000)