Abbotsford
TABL418610L

ABB ELECTRIFICATION CANADA INC L-4-18-6/10-L Cable tie striped nylon blue/white 4"

Price $0.2653 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-4-18-6/10-L
Documents Documents

Description

Catamount® Miniature striped cable tie made of polyamide (nylon 6.6) blue. Striped ties are used to identify wire bundles primarily for PIC and station cable binder marking. Telecom applications.

Specifications

Brand Name ABB Type Internal Toothing, Miniature Striped
Length 4 in Width 0.1 in
Bundle Diameter Max 0.625 in ; Max 15.88 mm Tensile Strength 18 lb 80 N
Material Nylon/Polyamide 6.6 Color Blue
Temperature Rating -40 to 185 °F UPC 728494096551

Packages

4000 - UNIT - (4000)