Abbotsford
TABL8400M

ABB L-8-40-0-M Catamount® Cable Tie 40 lb 8.46 in L Nylon 6/6 UV Black Intermediate, Internal Toothing

Price $0.1301 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-8-40-0-M
Documents Documents

Description

Catamount® Bulk intermediate cable tie. 30/40 lb tensile strength. Maximum bundle diameter 2 inch. 1000 per pack.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate, Internal Toothing
Length 8.46 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.0625 - 2 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon 6/6 Color UV Black
Temperature Rating 0 - 85 °C Packaging Quantity 1000/Pack
Standards UL File Number E49405 UPC 728494918303

Packages

1 - UNIT - 1