Abbotsford
TABL81209C

ABB L-8-120-9-C Catamount® Cable Tie 120 lb 7.87 in L Nylon/Polyamide 6.6 Natural Heavy Duty, Internal Toothing

Price $0.4555 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-8-120-9-C
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Heavy Duty, Internal Toothing
Length 7.87 in Width 0.3 in
Thickness 0.06 in Bundle Diameter 0.187 - 2 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating Up to 85 °C Packaging Quantity 100/Pack
Standards UL E49405 Application For Indoor Applications
UPC 728494917504

Packages

1 - UNIT - 1