Abbotsford
TABTY46MT

ABB ELECTRIFICATION CANADA INC TY46MT Cable tie identification nylon 50lbs 0.184x7.25"

Price $2.5511 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY46MT
Documents Documents

Description

Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.

Specifications

Brand Name Ty-Rap Type Identification
Length 7.25 in Width .185 in
Bundle Diameter 0.38 to 1.75 in ; 9.7 to 44.45 mm Tensile Strength 50 pounds ; 220 newtons
Material Nylon 6.6 Color Natural
Temperature Rating -40 To 185 °F Standards UL E49405
UPC 786210825229

Packages

1 - UNIT - 1