Abbotsford
TABTY512M

ABB ELECTRIFICATION CANADA INC TY512M Cable tie identification nylon 18lbs 0.091x8.3"

Price $0.3599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY512M
Documents Documents

Description

Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Identification
Length 8.27 in Width 0.094 in
Thickness 1 in Bundle Diameter 0.39 - 2 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 To 185 °F Packaging Quantity 5000/Box
Standards UL E49405 Listed UPC 786210839714

Packages

1 - UNIT - 1