Abbotsford
TABTY5460PX

ABB ELECTRIFICATION CANADA INC TY5460PX Lashing tie hanger polypropylene 150lbs 0.5x60"

Price $11.0687 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY5460PX

Description

Weather-resistant releasable hanger lashing tie made of black polypropylene for outdoor use. Chemical exposure directly affects the life of a cable tie making polypropylene ties an ideal choice.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Lashing
Length 60 in Width 0.52 in
Thickness 0.07 in Bundle Diameter 0.39 - 18 in
Locking Type Plastic Closing Tensile Strength 50 lb
Material Polypropylene Color Black
Temperature Rating -40 To 185 °F Standards UL/EN/CSA62275 Type 2/21S Rated
Application For Outdoor Applications UPC 786210888194

Packages

100 - UNIT - (100)