Abbotsford
TABTY54M

ABB ELECTRIFICATION CANADA INC TY54M Cable tie push-mount nylon 40lbs 0.14x5.96"

Price $0.7994 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY54M

Description

Cable ties made from natural nylon 6/6 are excellent performers in most applications. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).

Specifications

Brand Name ABB Type Push Mount
Length 5.96 in Width 0.14 in
Thickness 0.05 in; 1.31 mm Bundle Diameter Max 1.13 in ; Max 28.7 mm
Tensile Strength 40 lb 180 N Material Nylon/Polyamide 6.6
Color Ivory Temperature Rating -40 To 185 °F
Standards UL E49405 UPC 786210825397

Packages

10K - UNIT - (10000)