Abbotsford
TABTY153MFR

ABB TY153MFR Ty-Rap® Cable Tie 18 lb 4.35 in L Flame-Retardant Nylon/Polyamide 6.6 White Flame Retardant

Price $0.6945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY153MFR

Description

Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 4.35 in Width 0.097 in
Bundle Diameter 0.63 in Locking Type Stainless Steel Barb
Tensile Strength 18 lb Material Flame-Retardant Nylon/Polyamide 6.6
Color White Temperature Rating -40 To 185 °F
UPC 786210972596

Packages

1 - UNIT - 1