Abbotsford
TABTY23M10

ABB TY23M-10 CABLE TIE 100X2.3MM 80N WHITE

Price $0.1042 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY23M-10
Documents Documents

Description

Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 91.95mm (3.62 Inches), Width of 2.29mm (0.09 Inch), Thickness of 0.75mm (0.03 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 3.6 in Width 0.09 in
Thickness 0.04 in Bundle Diameter 0.06 - 0.63 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating 185 °F Standards UL/EN/CSA62275 Type 2/21
UPC 786210121925

Packages

1 - UNIT - 1