Abbotsford
TABTY25MFR

ABB ELECTRIFICATION CANADA INC TY25MFR Cable tie nylon 6/6 wht 7.31in 1000pack TY-RAP

Price $0.6491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY25MFR
Documents Documents

Description

TY-RAPĀ® cable tie made of flame retardant nylon 6/6.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 7.31 in Width 0.18 in
Thickness 0.3 in Bundle Diameter 0.138 to 1.77 in
Locking Type Slot Grid, Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -40 to 85 °F Packaging Quantity 1000/Pack
Standards UL E49405 UPC 786210899466

Packages

1 - UNIT - 1