Abbotsford
TABTY28M10

ABB ELECTRIFICATION CANADA INC TY28M-10 CABLE TIE 400X4.8MM 220N WHTE BULK

Price $0.4282 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY28M-10
Documents Documents

Description

Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 361mm (14.2 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 102mm (4 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 14.2 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 4 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating 185 °F Standards UL/EN/CSA62275 Type 2/21S
Application For Indoor Application UPC 786210122021

Packages

1 - UNIT - 1