Abbotsford
TABTYH25M

ABB TYH25M Ty-Rap® Cable Tie 50 lb 7.3 in L Nylon/Polyamide 6.6 Green Heat-Stabilized

Price $0.4111 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYH25M
Documents Documents

Description

Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Heat-Stabilized
Length 7.3 in Width 0.18 in
Thickness 0.05 in Bundle Diameter 1.89 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 To 221 °F Standards UL File Number E49405
UPC 786210810973

Packages

1 - UNIT - 1