Abbotsford
TABTYHT27M

ABB ELECTRIFICATION CANADA INC TYHT27M Cable tie 13x.27" 120lbs hightemp green ss-lock

Price $5.7598 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYHT27M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Extra High Temperature, Halogen-Free
Length 13.5 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.187 - 3.5 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 4.6 Color Olive
Temperature Rating -40 to 150 °C Standards CSA Certified, UL E49405 Listed
UPC 786210952727

Packages

1 - UNIT - 1