Abbotsford
TABTYM5412XS

ABB ELECTRIFICATION CANADA INC TYM5412X-S Strap hanger weather-resistant nylon 200lbs 0.5x12"

Price $13.6197 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYM5412X-S

Description

Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.

Specifications

Brand Name Ty-Rap Type Messenger Hanger Strap
Length 12 in Width 1/2 in
Bundle Diameter 3 in ; 76.2 mm Tensile Strength 200 pounds ; 890 newtons
Material Nylon,Polyamide Color Black
Temperature Rating -40 to 176 °F UPC 786210840055

Packages

250 - UNIT - (250)