Abbotsford
TABTYM5418XS

ABB ELECTRIFICATION CANADA INC TYM5418X-S Strap hanger weather-resistant nylon 200lbs 0.5x18"

Price $15.7853 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYM5418X-S

Description

Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.

Specifications

Brand Name Ty-Rap Type Messenger Hanger Strap
Length 18 in Width 1/2 in
Bundle Diameter Max 5 in ; Max 127 mm Tensile Strength 200 pounds ; 889 newtons
Material Nylon,Polyamide Color Black
Temperature Rating -40 to 176 °F UPC 786210840093

Packages

100 - UNIT - (100)