Abbotsford
TABTYS24280

ABB TYS24-280 Ty-Rap® Cable Tie 200 lb 24 in L 316 Stainless Steel Metallic Gray Stainless Steel

Price $8.7927 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYS24-280
Documents Documents

Description

Multi-Lok Self-Locking™ stainless steel cable tie features corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple locking system.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 24 in Width 0.27 in
Thickness 0.01 in Bundle Diameter Max 7.5 in ; Max 190 mm
Locking Type Multi-Lok, Self-Locking Tensile Strength 200 lb
Material 316 Stainless Steel Color Metallic Gray
Temperature Rating -112 to 1000 °F Standards UL E49405
UPC 786210915470

Packages

1 - UNIT - 1