ABB ELECTRIFICATION CANADA INC TYZ28M Ty-Rap® Cable Tie without Interleaving 50 lb 14.78 in L ETFE Fluoropolymer Aquamarine Radiation Resistant
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Radiation Resistant |
| Length | 14.78 in | Width | 0.166 in |
| Thickness | 0.062 in | Bundle Diameter | 0.138 - 4.01 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | ETFE Fluoropolymer | Color | Aquamarine |
| Temperature Rating | -46 to 150 °C | Standards | UL Listed in File Number E49405, ASTM D6779 |
| UPC | 786210856421 |
Packages
| 1 - UNIT - 1 |