Abbotsford
TABTY27MX

ABB 13.40 inch x 0.27 inch Ty-Rap Nylon 6/6, Weather-Resistant (500/Pack), Black

Price $0.6045 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:TY27MX
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 13.4 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification, ASTM D6779
UPC 786210824789

Packages

500 - UNIT = (500) 1000 - UNIT - 1000 104K - UNIT - 104,000