Abbotsford
MMMCPT312

3M CANADA CPT-3-1/2 2.90in-6in Cold Shrink Corrosion Protection Kit

Price $451.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:CPT-3-1/2

Description

3M™ Corrosion Protection Kit is designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.).

Specifications

Brand Name 3M Item Name Cold Shrink Corrosion Protection Kit
Length 13-1/2 in Material EPDM
Series CPT Wire Size 2.9 in
Includes Cold Shrink EPDM Rubber Insulator Assembly, Instruction Sheet, Mastic Seal Strip Roll Standards ANSI C119.1
Application For Standard and Hazardous Locations UPC 054007430292

Packages

5 - UNIT - (5)