Abbotsford
mmm7622s2

3M CANADA 7622-S-2 3M™ Cold Shrink QT-III Outdoor 2 Skirt Termination 7622-S-2

Price $1,308.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7622-S-2

Description

3Mâ„¢ Cold shrink QT-III outdoor terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control design delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3Mâ„¢ Cold Shrink QT-III Outdoor terminations deliver maximum performance.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 5 - 28 kV
Conductor Size 1, 1/0, 2, 2/0, 3/0, 4/0 AWG, 250, 300, 350, 400 kcmil Material Silicone Rubber
Series/Model 7620 Series For Use With 0.64 - 1.08 in Cable
Includes 3 Termination Per Kit Standards IEEE 48 Class I Approved
Application For Outdoor Applications UPC 054007421702

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok